X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Bosch BSHE65T55UC "500 Series" Built-In Dishwasher

Item: BSHE65T55UC
Finish: Stainless Steel
Select Finish:

Price: $899.00 (Pricing is for Stainless Steel)

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Tub and Door Liner Stainless Steel
Number of Cycles 5
Number of Place Settings 16
Overall Height 33-7/8"
Overall Depth 23-3/4"
Overall Width 23-9/16"
Weight 91 lbs
Dishwasher Cycles Regular US
Rinse & Hold US
Power Scrub Plus US
Express Wash
Auto US
ADA Compliant No
Tub Type Tall Tub
Control Features LED Remaining Time Display
Child Lock
Decibel Rating 44dBA
Calrod Heater Wattage 1300 Watts
Dishwasher Options Sanitize
24h Delay Start Timer
ExtraShine™
Extra Dry
Half Load
Volts/Hertz/Amps 120V / 60Hz / 12A
Cutout Dimensions 35-3/4H x 23-5/8W x 24D
Eco-Friendly Energy Star
Included Features • RackMatic™ on Upper Rack
• Load Size Sensor Automates Wash Temperature
• Detergent Tray
Indicator Lights Sanitized