X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Bosch BSHE53TL2UC "300 Series" Built-In Dishwasher

Item: BSHE53TL2UC
Finish: White
Select Finish:


Details and Dimensions

Tub and Door Liner Stainless Steel
Number of Cycles 4
Number of Place Settings 15
Overall Height 33-7/8"
Overall Depth 23-3/4"
Overall Width 23-9/16"
Weight 85 lbs
Dishwasher Cycles Regular US
Power Scrub Plus US
Rinse & Hold US
Auto US
Tub Type Tall Tub
Control Features Child Lock
LED Remaining Time Display
24h Delay Start Timer
Decibel Rating 46dBA
Calrod Heater Wattage 1300 Watts
Dishwasher Options Sanitize
SpeedPerfect
ExtraShine™
Extra Dry
VarioSpeed
Volts/Hertz/Amps 120V / 60Hz / 12A
Cutout Dimensions 33-7/8H x 23-5/8D x 24W
Eco-Friendly Energy Star
CEC Approved Yes
Included Features • Load Size Sensor Automates Wash Temperature
• Detergent Tray
• RackMatic™ on Upper Rack
Indicator Lights Sanitized