X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Bosch BSHE53TL5UC "300 Series" Built-In Dishwasher

Item: BSHE53TL5UC
Finish: Stainless Steel
Select Finish:


Details and Dimensions

Tub and Door Liner Stainless Steel
Number of Cycles 4
Number of Place Settings 15
Overall Height 33-7/8"
Overall Depth 23-3/4"
Overall Width 23-9/16"
Weight 85 lbs
Dishwasher Cycles Regular US
Power Scrub Plus US
Rinse & Hold US
Auto US
Tub Type Tall Tub
Control Features 24h Delay Start Timer
Child Lock
LED Remaining Time Display
Decibel Rating 46dBA
Calrod Heater Wattage 1300 Watts
Dishwasher Options VarioSpeed
Sanitize
SpeedPerfect
ExtraShine™
Extra Dry
Volts/Hertz/Amps 120V / 60Hz / 12A
Cutout Dimensions 33-7/8H x 23-5/8D x 24W
Eco-Friendly Energy Star
CEC Approved Yes
Included Features • RackMatic™ on Upper Rack
• Load Size Sensor Automates Wash Temperature
• Detergent Tray
Indicator Lights Sanitized