Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Bosch BSHE53TF2UC "300 Series" Built-In Dishwasher

Finish: White

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Tub and Door Liner Stainless Steel
Number of Cycles 4
Number of Place Settings 15
Overall Height 33-7/8"
Overall Depth 23-3/4"
Overall Width 23-9/16"
Weight 85 lbs
Dishwasher Cycles Auto US
Regular US
Power Scrub Plus US
ADA Compliant No
Tub Type Tall Tub
Control Features 24h Delay Start Timer
LED Remaining Time Display
Child Lock
Decibel Rating 46dBA
Calrod Heater Wattage 1300 Watts
Dishwasher Options Sanitize
Extra Dry
Volts/Hertz/Amps 120V / 60Hz / 12A
Cutout Dimensions 33-7/8H x 23-5/8W x 24D
Eco-Friendly Energy Star
CEC Approved Yes
Included Features • Knife Rack for Loading Additional Small Items and Cutlery
• Load Size Sensor Automates Wash Temperature
• Detergent Tray
Indicator Lights Sanitized