X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Bosch BSHE53T52UC "300 Series" Built-In Dishwasher

Item: BSHE53T52UC
Finish: White
Select Finish:


Details and Dimensions

Tub and Door Liner Stainless Steel
Number of Cycles 4
Number of Place Settings 15
Overall Height 33-7/8"
Overall Depth 23-3/4"
Overall Width 23-9/16"
Weight 85 lbs
Dishwasher Cycles Power Scrub Plus US
Regular US
Auto US
Rinse & Hold US
ADA Compliant No
Tub Type Tall Tub
Control Features Child Lock
LED Remaining Time Display
Decibel Rating 48dBA
Calrod Heater Wattage 1300 Watts
Dishwasher Options ExtraShine™
Extra Dry
24h Delay Start Timer
Sanitize
Volts/Hertz/Amps 120V / 60Hz / 12A
Cutout Dimensions 33-7/8H x 23-5/8W x 24D
Eco-Friendly Energy Star
CEC Approved Yes
Included Features • Detergent Tray