X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Bosch BSHE53T55UC "300 Series" Built-In Dishwasher

Item: BSHE53T55UC
Finish: Stainless Steel
Select Finish:


Details and Dimensions

Tub and Door Liner Stainless Steel
Number of Cycles 4
Number of Place Settings 15
Overall Height 33-7/8"
Overall Depth 23-3/4"
Overall Width 23-9/16"
Weight 85 lbs
Dishwasher Cycles Rinse & Hold US
Power Scrub Plus US
Regular US
Auto US
ADA Compliant No
Tub Type Tall Tub
Control Features Child Lock
LED Remaining Time Display
Decibel Rating 48dBA
Calrod Heater Wattage 1300 Watts
Dishwasher Options Sanitize
ExtraShine™
Extra Dry
24h Delay Start Timer
Volts/Hertz/Amps 120V / 60Hz / 12A
Cutout Dimensions 33-7/8H x 23-5/8W x 24D
Eco-Friendly Energy Star
CEC Approved Yes
Included Features • Detergent Tray