X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Bosch BNGMP655UC "Benchmark Series" Gas Cooktop

Item: BNGMP655UC
Finish: Stainless Steel

Price: $1,399.00

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Overall Width 37"
Overall Depth 21-1/4"
Number of Burners 5
Cabinet Width 36"
Burner Type Sealed
Grate Material Cast Iron
Indicator Lights Red LED Element On
Control Type Heavy-Duty Metal Knobs
Power Cord Length 60
Cutout Dimensions (WxD) 3-13/16H x 34-15/16W x 19-1/8D
Weight 39 lbs
Fuel Type Gas
Gas Type Natural Gas
LP Convertible Yes
BTU Rating 61500
Volts/Hertz/Amps 120V / 60Hz / 15A
Wattage 360 Watts
Included Features Automatic Electronic Re-Ignition