Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Bosch BNGM8655UC "800 Series" Gas Cooktop

Item: BNGM8655UC
Finish: Stainless Steel
Select Finish:

Details and Dimensions

Overall Width 37"
Overall Depth 21-1/4"
Number of Burners 5
Cabinet Width 36"
Burner Type Sealed
Grate Material Cast Iron
Indicator Lights Red LED Element On
Control Type Heavy-Duty Metal Knobs
Power Cord Length 60
Cutout Dimensions (WxD) 3-13/16H x 34-15/16W x 19-1/8D
Weight 39 lbs
Fuel Type Gas
Gas Type Natural Gas
LP Convertible Yes
BTU Rating 59500
Volts/Hertz/Amps 120V / 60Hz / 15A
Wattage 360 Watts