X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Bosch BNGM5055UC "500 Series" Gas Cooktop

Item: BNGM5055UC
Finish: Stainless Steel


Details and Dimensions

Overall Width 31"
Overall Depth 21-1/4"
Number of Burners 4
Cabinet Width 30"
Burner Type Sealed
Grate Material Cast Iron
Control Type Heavy-Duty Metal Knobs
Power Cord Length 60
Cutout Dimensions (WxD) 3-13/16H x 28-15/16W x 19-1/8D
Weight 37 lbs
Fuel Type Gas
Gas Type Natural Gas
LP Convertible Yes
BTU Rating 41500
Volts/Hertz/Amps 120V / 60Hz / 15A
Wattage 360 Watts