X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Bosch BHWD3050UC "500 Series" Warming Drawer

Item: BHWD3050UC
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 2cu ft
Power Cord Length 84
Cutout Dimensions 11'' x 28 1/2'' x 24''
Weight 63 lbs
Overall Depth 22-1/4"
Overall Height 11-1/4"
Overall Width 29-3/4"
Heating Element Wattage 450 Watts
Volts/Hertz/Amps 120V/60Hz/15A
Control Type TouchControl Basic
Star-K Compliant Yes