X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Bosch BHUI54451UC "Benchmark Series" Under Cabinet Range Hood

Item: BHUI54451UC
Finish: Stainless Steel

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Exhaust Fan Controls 4
Vent Type Convertible
Filter Type Aluminum
Removable Grease Filter Yes
Overall Depth 11-13/16"
Overall Height 11-13/16"
Overall Width 24"
Duct Type 6'' Round
UL Listed Yes
Control Type Touch Controls w/LCD Display
Cabinet Width 24"
Weight 24 lbs
CFM 400 CFM
Volts/Hertz/Amps 120V / 60Hz / 15A
Cord Length 45-1/2
Included Features 2-Halogen Lights(12V/20W max, G-4 Base)
Integrated Blower