X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Bosch BHUI31451UC "300 Series" Liner, Insert or Blower

Item: BHUI31451UC
Finish: Stainless Steel


Details and Dimensions

Exhaust Fan Controls 3 Stage
Vent Type Ducted
Filter Type Aluminum Mesh
Removable Grease Filter Yes
Overall Depth 15"
Overall Height 10"
Overall Width 20-3/4"
Duct Type 6'' Round
UL Listed Yes
ETL Safety Listed Yes
Control Type Slide Switch Control
Cabinet Width 21"
Cooktop Lights Yes
Weight 19 lbs
CFM 400 CFM
Volts/Hertz/Amps 120V / 60Hz
Additional Information Integrated Blower Included
Cord Length 51