X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Bosch BHSLP451UC "Benchmark Series" Single Electric Wall Oven

Item: BHSLP451UC
Finish: Stainless Steel


Details and Dimensions

Cooking Type Steam
Convection
Total Capacity 1.4cu ft
ADA Compliant Yes
Self Clean Yes
Cleaning Type Steam
Fuel Type Electric
Cabinet Width 30"
Cutout Dimensions 19-1/4 x 28-1/4 x 23-1/2
Weight 70 lbs
Overall Depth 21-3/8"
Overall Height 19-5/8"
Overall Width 29-3/4"
Volts/Hertz/Amps 240V/15A/60Hz
Control Type TFT Touch Control
Features Steam convection cooking
Steam Clean
Steam Oven
Convection
Includes Wire Rack, Perforated Cooking Pan - Full Size, Baking Tray, Perforated Cooking Pan - Half Size, Cooking Pan - Half Size