X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Bosch BHMVP052U "Benchmark Series" Over-the-Range Microwave

Item: BHMVP052U
Finish: Stainless Steel


Details and Dimensions

Total Capacity 1.8cu ft
Installation Type Over-The-Range
Control Type LED Console Lettering
Power Levels 10
Timer (On/Off) Yes
Turntable 14-3/16''
Interior Oven Light Yes
Weight 54 lbs
Overall Depth 15-7/8"
Overall Height 17-1/2"
Overall Width 29-7/8"
Cabinet Width 30"
Power Cord Length 40
Volts/Hertz/Amps 120V / 60Hz / 15A
Control Features Automatic Defrost
Reheat
Automatic Shut-Off
Sensor Cooking
Popcorn
Exhaust Fan Recirculation or Outside Vending Options
CFM 385 CFM
Cutout Dimensions 30H x 30W d 12-14''D
UL Listed Yes