X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Bosch BHMV5052U "500 Series" Over-the-Range Microwave

Item: BHMV5052U
Finish: Stainless Steel


Details and Dimensions

Installation Type Over-The-Range
Microwave Watts 1000 Watts
Power Levels 10
Timer (On/Off) Yes
Turntable 14-3/16''
Weight 54 lbs
Overall Depth 15-7/8"
Overall Height 17-1/2"
Overall Width 29-7/8"
Cabinet Width 30"
Power Cord Length 40
Volts/Hertz/Amps 120V / 60Hz / 15A
Control Features Popcorn
Automatic Shut-Off
Automatic Defrost
Reheat
Timer w/Cook Function
Exhaust Fan Multi-Speed
CFM 385 CFM
Cutout Dimensions 30H x 30W x 12-14D
Included Features 30W Bright Cooktop Illumination
Recirculation or Outside Venting Options
UL Listed Yes