X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Bosch BHMV3052U "300 Series" Over-the-Range Microwave

Item: BHMV3052U
Finish: Stainless Steel
Select Finish:

Price: $399.00 (Pricing is for Stainless Steel)

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Total Capacity 1.6cu ft
Installation Type Over-The-Range
Microwave Watts 1000 Watts
Power Levels 10
Turntable 13-5/8'' Diameter
Weight 54 lbs
Overall Depth 15-3/8"
Overall Height 16-1/2"
Overall Width 29-7/8"
Cabinet Width 30"
Power Cord Length 40
Volts/Hertz/Amps 120V / 60Hz / 15A
Control Features Automatic Defrost
Popcorn
Reheat
Exhaust Fan Multi-Speed
CFM 300 CFM
Cutout Dimensions 30H x 30W x 12-7/8D
Included Features 30W Bright Cooktop Illumination
Recirculation or Outside Venting Options
UL Listed Yes