X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Bosch BHMC87151UC "800 Series" Built-In

Item: BHMC87151UC
Finish: Stainless Steel

Price: $1,599.00

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Installation Type Built-In
Power Levels 10
Timer (On/Off) Yes
Turntable 14-1/8'' Metal & Ceramic
Overall Depth 21-3/8"
Overall Height 19-5/8"
Overall Width 26-3/4"
Cabinet Width 27"
Power Cord Length 43
Volts/Hertz/Amps 120V / 60Hz / 20A
Control Features Childlock Setting
9 AutoChef Cooking Cycles
Cutout Dimensions 19-1/4H x 25-1/2W x 23-1/2
Included Features 2-in-1 Microwave & Convection Oven
UL Listed Yes