X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Bosch BHMC80251UC "Benchmark Series" Built-In

Item: BHMC80251UC
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Installation Type Built-In
Control Type Electronic Controls
Power Levels 10
Timer (On/Off) Yes
Turntable 14-1/8'' Metal & Ceramic
Overall Depth 21-3/4"
Overall Height 19-5/8"
Overall Width 29-3/4"
Cabinet Width 30"
Power Cord Length 48
Volts/Hertz/Amps 240/208V / 60Hz / 20A
Control Features Sensor Cooking
Weight Control
9-Auto Chef Cycles
Child Lock
Additional Information Wall or Under Counter Installation
Cutout Dimensions 19-1/4H x 28-1/2W x 23-1/2D
Fuel Type Electric
Included Features 2-in-1 Microwave & Convection Oven
UL Listed Yes