X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Bosch BHMC80151UC "800 Series" Built-In

Item: BHMC80151UC
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Installation Type Built-In
Power Levels 10
Timer (On/Off) Yes
Turntable 14-1/8'' Metal & Ceramic
Overall Depth 21-3/8"
Overall Height 19-5/8"
Overall Width 29-3/4"
Cabinet Width 30"
Power Cord Length 43
Volts/Hertz/Amps 120V / 60Hz / 20A
Control Features 9 AutoChef Cooking Cycles
Childlock Setting
Included Features 2-in-1 Microwave & Convection Oven
UL Listed Yes