X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Bosch BHMB8050 "800 Series" Built-In

Item: BHMB8050
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 1.5cu ft
Installation Type Built-In
Control Type ClearTouch Glass Control
Microwave Watts 1500 Watts
Power Levels 10
Timer (On/Off) Yes
Turntable 15
Interior Oven Light Yes
Weight 33 lbs
Overall Depth 19-5/16"
Overall Height 14-13/16"
Overall Width 23-7/8"
Frequency 60MHz
Power Cord Length 41-5/16
Volts/Hertz/Amps 120V/60Hz/18A
Control Features Quick Defrost
Quick Minute
Smart Sensor Reheat
Automatic Convection
Keep Warm
Popcorn Program