X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Bosch BHMB5051 "500 Series" Built-In

Item: BHMB5051
Finish: Stainless Steel
Select Finish:


Details and Dimensions

Installation Type Built-In
Control Type ClearTouch Glass Control
Microwave Watts 1200 Watts
Power Levels 10
Timer (On/Off) Yes
Turntable Recessed Glass
Interior Oven Light Yes
Weight 34 lbs
Overall Depth 19-7/16"
Overall Height 14"
Overall Width 23-7/8"
Power Cord Length 41-5/16
Volts/Hertz/Amps 120V / 60Hz / 20A
Control Features Cook Time
Keep Warm
Delay Start
Auto Sensor Programs
Popcorn
Cutout Dimensions 19-7/8H x 25-7/16W x 21D
UL Listed Yes