X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Bosch BHIIP054U "Benchmark Series" Electric Range

Item: BHIIP054U
Finish: Stainless Steel


Details and Dimensions

Installation Type Slide-In
Total Capacity 4.6cu ft
Star-K Compliant Yes
Self Clean Yes
Cleaning Type Self
Interior Light Yes
Burner Type Induction
Fuel Type Electric
Cabinet Width 30"
Weight 226 lbs
Overall Depth 26-3/4"
Overall Height 35-1/2"
Overall Width 31-1/4"
Wattage 10500 Watts
Volts/Hertz/Amps 240/208V / 60Hz / 40A
Temperature Management System Genuine European Convection
Range Configuration Range with Warming Drawer
Control Features Warm
Convection Bake
Proof
11 Specialized Cooking Modes
Convection Roast
Fast Preheat
Pizza
Meat Probe
Convection Broil
Rack Type 1 Rack
Number of Burners 4
Timer Yes