X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Bosch BHIB82651UC "Benchmark Series" Island Range Hood

Item: BHIB82651UC
Finish: Stainless Steel

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Exhaust Fan Controls 4
Vent Type Convertible
Filter Type Stainless Steel
Removable Grease Filter Yes
Overall Depth 27"
Overall Width 42-1/16"
Duct Type 8'' Round
UL Listed Yes
Control Type Touch Controls w/LCD Display
Cabinet Width 42"
Weight 110 lbs
CFM 600 CFM
Volts/Hertz/Amps 120V / 60Hz
Included Features 4-Halogen Lights(12V/20W max, G-4 Base)
Centrifugal Integrated Blower