Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Bosch BHGS5L53UC "500 Series" Gas Range

Item: BHGS5L53UC
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Installation Type Freestanding
Total Capacity 5.0cu ft
ADA Compliant No
Self Clean Yes
Cooktop Material Porcelain / Cast Iron
Burner Type Sealed
Control Location Front
Control Type Metal Finish Knobs
Fuel Type Gas
Gas Type Natural Gas
LP Convertible Yes
Cabinet Width 30"
Weight 204 lbs
Overall Depth 25-3/4"
Overall Height 47-3/4"
Overall Width 29-7/8"
Volts/Hertz/Amps 120V/60Hz/15A
Control Features Power Burner
Oval Shaped Bridge Burner
Rack Type 2 x Oven Racks
Number of Burners 5