Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Bosch BHGS3053UC "300 Series" Gas Range

Item: BHGS3053UC
Finish: Stainless Steel
Select Finish:

Price: $999.00 (Pricing is for Stainless Steel)

Not Available Online

 Find Your Nearest Showroom to place an order.

Details and Dimensions

Installation Type Freestanding
Total Capacity 5.0cu ft
ADA Compliant No
Self Clean Yes
Cooktop Material Porcelain / Cast Iron
Burner Type Sealed
Control Location Front
Control Type Plastic Knob
Fuel Type Gas
Gas Type Natural Gas
LP Convertible Yes
Cabinet Width 30"
Weight 204 lbs
Overall Depth 25-3/4"
Overall Height 47-3/4"
Overall Width 29-7/8"
Volts/Hertz/Amps 120V/60Hz/15A
Control Features PowerBoil
Rack Type 2 x Oven Racks
Number of Burners 5