X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Bosch BHGIP054UC "Benchmark Series" Gas Range

Item: BHGIP054UC
Finish: Stainless Steel


Details and Dimensions

Installation Type Slide-In
Total Capacity 4.6cu ft
Star-K Compliant Yes
Self Clean Yes
Cleaning Type Self
Interior Light Yes
Cooktop Material Stainless Steel
Burner Type Sealed
Control Type Touch Controls / Heavy Duty Metal Knobs
Fuel Type Gas
Gas Type Natural Gas
LP Convertible Yes
Cabinet Width 30"
Weight 221 lbs
Overall Depth 26-3/4"
Overall Height 35-1/2"
Overall Width 31-1/4"
Volts/Hertz/Amps 120V / 60Hz / 15A
Range Configuration Range with Warming Drawer
Control Features Warm
Convection Bake
Standard Convection
Proof
9 Specialized Cooking Modes
Convection Roast
Convection Broil
Pizza
Meat Probe
Rack Type 3 Racks
Number of Burners 5
BTU 85500
Timer Yes