X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Bosch BHES5L53U "500 Series" Electric Range

Item: BHES5L53U
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Installation Type Freestanding
Total Capacity 5.4cu ft
ADA Compliant No
Star-K Compliant No
Self Clean Yes
Cooktop Material Ceramic Glass
Burner Type Smoothtop
Control Location Backsplash
Control Type Metal Finish Knobs
Fuel Type Electric
Cabinet Width 30"
Weight 159 lbs
Overall Depth 25-3/4"
Overall Height 47-3/4"
Overall Width 29-7/8"
Volts/Hertz/Amps 240/208V/60; 50Hz/40A
Control Features Dual Element
Warming Zone
Power Element
Rack Type 2 x Oven Racks
Number of Burners 5