X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Bosch BHES5053U "500 Series" Electric Range

Item: BHES5053U
Finish: Stainless Steel

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.




Details and Dimensions

Installation Type Freestanding
Total Capacity 5.4cu ft
ADA Compliant No
Star-K Compliant No
Self Clean Yes
Cooktop Material Ceramic Glass
Burner Type Smoothtop
Control Location Backsplash
Control Type Plastic Knob
Fuel Type Electric
Cabinet Width 30"
Weight 159 lbs
Overall Depth 25-3/4"
Overall Height 47-3/4"
Overall Width 29-7/8"
Volts/Hertz/Amps 240/208V/60Hz/40A
Control Features Warming Zone
Power Element
Dual Element
Rack Type 2 x Oven Racks
Number of Burners 5