X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Bosch BHEIP054U "Benchmark Series" Electric Range

Item: BHEIP054U
Finish: Stainless Steel


Details and Dimensions

Installation Type Slide-In
Total Capacity 4.6cu ft
Star-K Compliant Yes
Self Clean Yes
Cleaning Type Self
Interior Light Yes
Control Type Touch Controls / Heavy Duty Metal Knobs
Fuel Type Electric
Cabinet Width 30"
Weight 226 lbs
Overall Depth 26-3/4"
Overall Height 35-1/2"
Overall Width 31-1/4"
Wattage 10500 Watts
Volts/Hertz/Amps 240/208V / 60Hz / 40A
Temperature Management System Genuine European Convection
Control Features Warm
Convection Bake
Convection Roast
Fast Preheat
Proof
Pizza
11 Specialized Cooking Modes
Meat Probe
Convection Broil
Warming Zone
Rack Type 1 Rack
Number of Burners 5
Timer Yes