X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Bosch BHDIP054U "Benchmark Series" Dual Fuel Range

Item: BHDIP054U
Finish: Stainless Steel


Details and Dimensions

Installation Type Slide-In
Total Capacity 4.6cu ft
Star-K Compliant Yes
Self Clean Yes
Cleaning Type Self
Interior Light Yes
Cooktop Material Stainless Steel
Burner Type Sealed
Control Type Touch Controls / Heavy Duty Metal Knobs
Fuel Type Dual Fuel
Gas Type Natural Gas
LP Convertible Yes
Cabinet Width 30"
Weight 221 lbs
Overall Depth 26-3/4"
Overall Height 35-1/2"
Overall Width 31-1/4"
Wattage 4000 Watts
Volts/Hertz/Amps 240/208V / 60Hz / 30A
Temperature Management System Genuine European Convection
Range Configuration Range with Warming Drawer
Control Features 11 Specialized Cooking Modes
Meat Probe
Fast Preheat
Pizza
Warm
Convection Bake
Convection Roast
Proof
Rack Type 2 Racks
Number of Burners 5
BTU 55000
Timer Yes