X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Bosch BHCG56651UC "Benchmark Series" Wall Mount Range Hood

Item: BHCG56651UC
Finish: Stainless Steel

Price: $1,199.00

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Exhaust Fan Controls 4
Vent Type Convertible
Filter Type Stainless Steel
Removable Grease Filter Yes
Overall Depth 19-11/16"
Overall Width 35-7/8"
Duct Type 8'' Round
UL Listed Yes
Control Type Touch Controls w/LCD Display
Cabinet Width 36"
Weight 56 lbs
CFM 600 CFM
Volts/Hertz/Amps 120V / 60Hz
Included Features 2-Halogen Lights(12V/20W max, G-4 Base)
Centrifugal Integrated Blower