X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Bosch BHCB50651UC "500 Series" Wall Mount Range Hood

Item: BHCB50651UC
Finish: Stainless Steel


Details and Dimensions

Exhaust Fan Controls 4
Vent Type Convertible
Filter Type Stainless Steel
Removable Grease Filter Yes
Overall Depth 19-11/16"
Overall Width 30"
Duct Type 8'' Round
UL Listed Yes
Control Type Touch Controls w/LCD Display
Cabinet Width 30"
Weight 54 lbs
CFM 600 CFM
Volts/Hertz/Amps 110V / 60Hz
Included Features Centrifugal Integrated Blower
2-Halogen Lights(12V/20W max, G-4 Base)