X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Bosch BHBN5650UC "500 Series" Double Electric Wall Oven

Item: BHBN5650UC
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 4.2cu ft
Self Clean Yes
Fuel Type Electric
Cutout Dimensions 51 1/8'' x 25 1/2'' x 24''
Weight 281 lbs
Overall Depth 23-7/8"
Overall Height 51-3/4"
Overall Width 26-3/4"
Volts/Hertz/Amps 240/208v/60Hz
Control Type Clear Touch Glass Control
Rack Type 3 x Oven racks /upper, 2 x Oven racks /lower
Control Features Fast Preheat
Recipe Mode
Speed Convection
EcoClean
Meat Probe
Thermal Cooking
Custom Cooking Modes
Timer Yes
Star-K Compliant Yes