X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Bosch BHBN3450UC "300 Series" Single Electric Wall Oven

Item: BHBN3450UC
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 4.2cu ft
Self Clean Yes
Fuel Type Electric
Cutout Dimensions 28 1/4'' x 25 1/2'' x 24''
Weight 153 lbs
Overall Depth 23-7/8"
Overall Height 29-1/16"
Overall Width 26-3/4"
Volts/Hertz/Amps 240/208V/60Hz/30; 25A
Control Type Dial Controls
Rack Type 3 x Oven racks /upper
Control Features Cooking Modes
EcoClean
Timer Yes