X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Bosch BHBLP751UC "Benchmark Series" Oven / Microwave Combo

Item: BHBLP751UC
Finish: Stainless Steel


Details and Dimensions

Cooking Type Convection
Speed
Self Clean Yes
Cleaning Type Self
Fuel Type Electric
Interior Light Yes
Cabinet Width 30"
Volts/Hertz/Amps 240/208V / 60Hz / 30A
Control Type Color TFT Control Panel w/Steel Touch Buttons
Rack Type 1 Rack
Control Features 14 Specialized Cooking Modes
Convection Roast
EcoClean
Sensor Cooking
Pizza
9-Auto Chef Cycles
Pie
Child Lock
Convection Bake
Convection Broil
Fast Preheat
Weight Control
Warm
Eco Chef Mode
No-Preheat Frozen Food Mode
Proof
Turntable 14-1/8'' Metal & Ceramic
Temperature Management System Genuine European Convection
Power Levels 10
Timer Yes
Star-K Compliant Yes
Cord Length 50
Included Features 2-in-1 Microwave & Convection Oven