X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Bosch BHBLP451UC "Benchmark Series" Single Electric Wall Oven

Item: BHBLP451UC
Finish: Stainless Steel / Drop Door
Select Finish:


Details and Dimensions

Cooking Type Convection
Total Capacity 4.6cu ft
Self Clean Yes
Cleaning Type Self
Fuel Type Electric
Interior Light Yes
Cabinet Width 30"
Weight 174 lbs
Overall Depth 23-1/2"
Overall Height 29"
Overall Width 29-3/4"
Volts/Hertz/Amps 240/208V / 60Hz / 30A
Control Type Color TFT Control Panel w/Steel Touch Buttons
Rack Type 3 Racks
Control Features Convection Broil
No-Preheat Frozen Food Mode
Convection Bake
Proof
14 Specialized Cooking Modes
Warm
Convection Roast
Eco Chef Mode
Fast Preheat
Pizza
AutoProbe
Pie
EcoClean
Temperature Management System Genuine European Convection
Timer Yes
Star-K Compliant Yes
Cord Length 50