X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Bosch BSHX9PT55UC "Benchmark Series" Built-In Dishwasher

Item: BSHX9PT55UC
Finish: Stainless Steel


Details and Dimensions

Tub and Door Liner Stainless Steel
Number of Cycles 6
Number of Place Settings 15
Overall Height 34-1/8"
Overall Depth 22-7/16"
Overall Width 23-9/16"
Control Type SteelTouch™
Dishwasher Cycles Express Wash
Glass Care
Decibel Rating 39dBA
Calrod Heater Wattage 1300 Watts
Dishwasher Options 24h Delay Start Timer
SpeedPerfect
Half Load
Volts/Hertz/Amps 120V / 60Hz / 12A
Cutout Dimensions 34-1/8H x 24W x 24D
Cord Length 63
Connection Size 55
Eco-Friendly Energy Star
CEC Approved Yes
Included Features • Red Remaining Time Display
• AquaStop® Plus 4-Part Leak Protection
Interior Light Yes