X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Bosch BSHX9ER55UC "Benchmark Series" Built-In Dishwasher

Item: BSHX9ER55UC
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Tub and Door Liner Stainless Steel
Number of Cycles 6
Number of Place Settings 14
Overall Height 34-1/8"
Overall Depth 22-7/16"
Overall Width 23-9/16"
Weight 117 lbs
Dishwasher Cycles Power Scrub Plus US
Regular US
Quick Wash US
Delicate/Economy Wash US
Glass Care US
Auto
ADA Compliant No
Tub Type Tall Tub
Decibel Rating 39dBA
Calrod Heater Wattage 1300 Watts
Dishwasher Options Eco US
Half Load
Time Delay
Sanitation
Intensive Zone
Volts/Hertz/Amps 120V/60Hz/12A
Cutout Dimensions 34 1/8'' x 24 '' x 24 ''
Cord Length 47-1/4
Eco-Friendly Energy Star