X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Bosch BSHX98M09UC "800 Series" Built-In Dishwasher

Item: BSHX98M09UC
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Tub and Door Liner Stainless Steel
Number of Cycles 9
Number of Place Settings 14
Overall Height 33-7/8"
Overall Depth 22-9/16"
Overall Width 23-9/16"
Weight 100 lbs
Dishwasher Cycles Glass Care US
Quick Wash US
Extreme Wash US
Enviro Care US
Rinse & Hold US
Regular US
ADA Compliant No
Tub Type Tall Tub
Decibel Rating 42dBA
Calrod Heater Wattage 1400 Watts
Dishwasher Options Sanitation
Time Delay
Volts/Hertz/Amps 120V/60Hz/12A
Cutout Dimensions 33 7/8'' x 24 '' x 24 ''
Eco-Friendly Energy Star