X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Bosch BSHX3AR75UC "Ascenta Series" Built-In Dishwasher

Item: BSHX3AR75UC
Finish: Stainless Steel
Select Finish:


Details and Dimensions

Tub and Door Liner Stainless Steel
Number of Cycles 6
Number of Place Settings 14
Overall Height 33-7/8"
Overall Depth 22-9/16"
Overall Width 23-9/16"
Weight 71 lbs
Dishwasher Cycles Delicate/Economy Wash US
Quick Wash US
Power Scrub Plus US
Regular US
Auto US
ADA Compliant No
Tub Type Tall Tub
Decibel Rating 50dBA
Calrod Heater Wattage 1400 Watts
Dishwasher Options Sanitation
Time Delay
Volts/Hertz/Amps 120V/60Hz/12A
Cutout Dimensions 33 7/8'' x 24 '' x 24 ''
Eco-Friendly Energy Star
CEC Approved Yes