X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Bosch BSHE9ER55UC "Benchmark Series" Built-In Dishwasher

Item: BSHE9ER55UC
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Tub and Door Liner Stainless Steel
Number of Cycles 6
Number of Place Settings 14
Overall Height 34-1/16"
Overall Depth 22-9/16"
Overall Width 23-9/16"
Weight 118 lbs
Dishwasher Cycles Delicate/Economy Wash US
Auto
Glass Care US
Power Scrub Plus US
Regular US
Quick Wash US
ADA Compliant No
Tub Type Tall Tub
Control Features Child Lock
Decibel Rating 39dBA
Calrod Heater Wattage 1300 Watts
Dishwasher Options Intensive Zone
Eco US
Half Load
Time Delay
Sanitation
Volts/Hertz/Amps 120V/60Hz/12A
Cutout Dimensions 34 1/16'' x 24 '' x 24 ''
Cord Length 47-1/4
Eco-Friendly Energy Star