X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Bosch BNGM5624UC "500 Series" Gas Cooktop

Item: BNGM5624UC
Finish: White

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Overall Height 3-13/16"
Overall Width 37"
Overall Depth 21-1/4"
Number of Burners 5
Burner Type Sealed
Cooktop Control Features Automatic Electronic Re-Ignition
OptiSim
Control Type Centralized Knobs
Power Cord Length 60
Cutout Dimensions (WxD) 3 13/16'' x 34 15/16'' x 19 1/8''
Weight 39 lbs
Fuel Type Gas
Gas Type Natural Gas
LP Convertible Yes
BTU Rating 47800
Volts/Hertz/Amps 120V/60Hz/15A
Wattage 1800 Watts