X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Bosch BNGM5054UC "500 Series" Gas Cooktop

Item: BNGM5054UC
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Overall Height 3-13/16"
Overall Width 31"
Overall Depth 21-1/4"
Number of Burners 4
Burner Type Sealed
Cooktop Control Features OptiSim
Automatic Electronic Re-Ignition
Control Type Centralized Knobs
Power Cord Length 60
Cutout Dimensions (WxD) 3 13/16'' x 28 15/16'' x 19 1/8''
Weight 37 lbs
Fuel Type Gas
Gas Type Natural Gas
LP Convertible Yes
BTU Rating 38700
Volts/Hertz/Amps 120V/60Hz/15A
Wattage 1800 Watts