X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Bosch BDHL755BUC "800 Series" Island Range Hood

Item: BDHL755BUC
Finish: Stainless Steel

Price: $649.00

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Hood Material Stainless Steel
Exhaust Fan Controls 3-stage
Vent Type Ducted
Removable Grease Filter Yes
Overall Depth 15"
Overall Height 6-1/4"
Overall Width 28-11/16"
ETL Safety Listed Yes
Control Type Slide-Switch Control
Cooktop Lights Yes
Weight 22 lbs
CFM 440 CFM
Volts/Hertz/Amps 120V/60Hz