X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Bosch BDHD3614UC "800 Series" Downdraft Range Hood

Item: BDHD3614UC
Finish: Stainless Steel

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom for local availability and pricing.



Details and Dimensions

Hood Material Stainless Steel
Exhaust Fan Controls 3-stage
Vent Type Convertible
Removable Grease Filter Yes
Overall Depth 3-3/4"
Overall Height 21-5/8"
Overall Width 37"
UL Listed Yes
CSA Safety Listed Yes
Control Type Mechanical Controls
Cooktop Lights No
Weight 42 lbs
Volts/Hertz/Amps 120V/60Hz/10A