Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Bosch BDHD3014UC "800 Series" Downdraft Range Hood

Item: BDHD3014UC
Finish: Stainless Steel

Details and Dimensions

Hood Material Stainless Steel
Exhaust Fan Controls 3-stage
Vent Type Convertible
Damper Included Yes
Filter Type Multilayer Cassette Stainless Steel
Removable Grease Filter Yes
Overall Depth 3-3/4"
Overall Height 21-5/8"
Overall Width 31"
UL Listed Yes
CSA Safety Listed Yes
Control Type Mechanical Controls
Cooktop Lights No
Weight 37 lbs
Volts/Hertz/Amps 120V / 60Hz / 10A
Additional Information BLOWER SOLD SEPARATELY
Cord Length 30