X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Bosch BB36BT830NS "Benchmark Series" French Door Refrigerator

Item: BB36BT830NS
Finish: Stainless Steel

Price: $7,499.00

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Total Capacity 19.5cu ft
Refrigerator Capacity 14cu ft
Freezer Capacity 6cu ft
Temperature Management System Electronic Controls
Ice Maker Type Filtered Ice Maker
Number of Refrigerator Cabinet Shelves 3
Number of Refrigerator Door Bins 2
Weight 505 lbs
Overall Depth 24-3/4"
Overall Height 83-3/4"
Overall Width 35-3/4"
Volts/Hertz/Amps 120V/60Hz/15A
Installation Type Built-In
Star-K Compliant Yes
Eco-Friendly Energy Star
CEC Approved Yes
Cord Length 78-3/4