X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Bosch BB30BB830SS "Benchmark Series" Bottom Freezer Refrigerator

Item: BB30BB830SS
Finish: Stainless Steel

Price: $6,499.00

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Total Capacity 16cu ft
Refrigerator Capacity 11cu ft
Freezer Capacity 5cu ft
Temperature Management System Electronic Controls
Ice Maker Type Filtered Ice Maker
Number of Refrigerator Cabinet Shelves 3
Number of Refrigerator Door Bins 2
Weight 451 lbs
Overall Depth 24"
Overall Height 83-3/4"
Overall Width 29-3/4"
Volts/Hertz/Amps 120V/60Hz/15A
Installation Type Built-In
Star-K Compliant Yes
Eco-Friendly Energy Star
Cord Length 78-3/4