X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Bosch BB22CS80SNS "800 Series" Side-by-Side Refrigerator

Item: BB22CS80SNS
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 21.7cu ft
Refrigerator Capacity 13cu ft
Freezer Capacity 8cu ft
Temperature Management System Multi-Flow Shower Cooling System
Ice Maker Type Ice and Water Dispenser
Number of Refrigerator Cabinet Shelves 4
Number of Refrigerator Door Bins 2
Number of Freezer Cabinet Shelves 3
Number of Freezer Door Bins 4
Weight 360 lbs
Overall Depth 30"
Overall Height 69"
Overall Width 36"
Volts/Hertz/Amps 115V/60Hz/10A
Installation Type Counter-Depth
Star-K Compliant Yes
Eco-Friendly Energy Star
Cord Length 87