X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Bosch BB22CS50SNW "500 Series" Side-by-Side Refrigerator

Item: BB22CS50SNW
Finish: White

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.




Details and Dimensions

Total Capacity 21.7cu ft
Refrigerator Capacity 13cu ft
Freezer Capacity 8cu ft
Temperature Management System Multi-Flow Shower Cooling System
Ice Maker Type Ice and Water Dispenser
Number of Refrigerator Cabinet Shelves 4
Number of Refrigerator Door Bins 2
Number of Freezer Cabinet Shelves 2
Number of Freezer Door Bins 4
Weight 359 lbs
Overall Depth 30"
Overall Height 69"
Overall Width 36"
Volts/Hertz/Amps 115V/60Hz/10A
Installation Type Counter-Depth
Star-K Compliant Yes
Eco-Friendly Energy Star
Cord Length 87